Menu Search
Special Application Circuit Breakers Circuit Breaker, Miniature Residual Current; 2P; 230V AC; 6A

SIEMENS #5SU1356-0KK06

Circuit Breaker, Miniature Residual Current; 2P; 230V AC; 6A

SKU #75455495732
Manufacturer Series: 5SU1
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Miniature Residual Current Circuit Breaker
Application/Feature: Personnel, Material and Fire, Line Protection and Protection Against Direct Contact
Mounting: Rail
Line Terminal: Screw
Load Terminal: Screw
Poles: 2P
Amps: 6A
Voltage: 230V AC
Rating - kA IR: 6 kA IR
HxWxD: 3.54x1.42x3.03 in.

RCBOs are a combination of an RCCB and a miniature circuit breaker in a compact design for personnel, fire and line protection. For personnel protection and fire protection, the residual current part of the type AC trips in the event of sinusoidal AC residual currents, type A also trips in the event of pulsating DC residual currents. RCBOs comprise one part for fault-current detection and one part for overcurrent detection. They are equipped with a delayed overload/time-dependent thermal release (thermal bimetal) for low overcurrents and with an instantaneous electromagnetic release for higher overload and short-circuit currents. The special contact materials used guarantee a long service life and offer a high degree of protection against contact welding.