Menu Search
SIEMENS #5SU13566KK10

Circuit Breaker, Miniature Residual Current; 2P; 230V AC; 10A

SKU # 75455494231 Manufacturer Series: 5SU1
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Miniature Residual Current Circuit Breaker
Application/​Feature: Personnel, Material and Fire, Line Protection and Protection Against Direct Contact
Mounting: Rail
Line Terminal: Screw
Load Terminal: Screw
Poles: 2P
Amps: 10A
Voltage: 230V AC
Rating - kA IR: 6 kA IR
Dimensions: HxWxD: 3.54 x 1.42 x 3.03 in.

RCBOs are a combination of an RCCB and a miniature circuit breaker in a compact design for personnel, fire and line protection. For personnel protection and fire protection, the residual current part of the type AC trips in the event of sinusoidal AC residual currents, type A also trips in the event of pulsating DC residual currents. RCBOs comprise one part for fault-current detection and one part for overcurrent detection. They are equipped with a delayed overload/time-dependent thermal release (thermal bimetal) for low overcurrents and with an instantaneous electromagnetic release for higher overload and short-circuit currents. The special contact materials used guarantee a long service life and offer a high degree of protection against contact welding.