Thermal Magnetic Breaker 70 A 2P

SKU: 78211402171
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Thermal Magnetic Breaker
Application/Feature: High Ambient Breaker
Mounting: Loadcenter, Plug-On
Load Terminal: Box Lug
Poles: 2P
Amps: 70A
Voltage: 120/240V AC
Rating - kA IR: 10
HxWxD: 0.75 in. Width
Manufacturer Series: CH
Quick-make, quick-break switch mechanism combined with inverse time element tripping operation and tripfree handle design. Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to diffe
Additional Info: Trip Type: Common, Wire Size: (1) No. 14-8, (2) No. 14-10 AWG Cu/Al 60 deg C or 75 deg C