EATON #BAB2020CH08

Thermal Magnetic Breaker 20 A 2P

SKU: 78211498587
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Thermal Magnetic Breaker
Application/Feature: HACR Type
Mounting: Bolt-On
Line Terminal: Extended Tang
Load Terminal: Lug
Poles: 2P
Amps: 20A
Voltage: 120/240V AC
Rating - kA IR: 10
Manufacturer Series: Quicklag BAB
Description
Switching neutral QUICKLAG breakers available in single and two-pole configurations, plus neutral pole for applications in accordance with NEC 514.5, 240.22 and 380.2. A single-pole device takes two pole spaces, and a two-pole device takes three pole spaces.
Additional Info: Trip Type: Non-Interchangeable, Switching Neutral, Marine Duty