Thermal Magnetic Breaker 20 A 1P

SKU: 78668540508
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Thermal Magnetic Breaker
Application/Feature: Long-Time and Instantaneous Trip
Mounting: Plug-In
Poles: 1P
Amps: 20A
Voltage: 120/240V AC
Rating - kA IR: 10
HxWxD: 3.60x1.20x4.80 in.
Manufacturer Series: Quicklag
Special Application Circuit Breakers: Type - Thermal Magnetic Breaker; Application/Feature - Long-Time and Instantaneous Trip; Mounting - Plug-In; Poles - 1P; Amps - 20; Voltage - 120/240V AC; Rating - kA IR - 10; HxWxD - 3.60x1.20x4.80 in.; Additional Information - Circuit Breaker Type: HQP, Main Circuit Breaker: BR; Manufacturer Series - Quicklag
Additional Info: Circuit Breaker Type: HQP, Main Circuit Breaker: BR