Emergency Lighting Circuit Breaker 15 A 2P

SKU: 78668011697
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Emergency Lighting Circuit Breaker
Application/Feature: Solenoid Operated
Poles: 2P
Amps: 15A
Voltage: 277V AC
Rating - kA IR: 14
The GHQRDEL controllable circuit breakers are designed to meet NEC 700.12(F) for sources of power in unit equipment used for emergency lighting applications. The controllable circuit breaker includes both switched circuit for controlling lighting and standard non switched circuit to provide power to the unit emergency charging and detection circuitry. Controllable circuit breaker includes a common handle tie and a common trip mechanism.
Additional Info: Accessories: Rectified AC or Half Rectified AC