Menu Search

EATON #CH315HID

Circuit Breaker, Thermal Magnetic; 3P; 240V AC; 15A

SKU: 78211385931
Manufacturer Series: CH
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Thermal Magnetic Breaker
Application/Feature: H.I.D. Lighting
Mounting: Loadcenter, Plug-On
Load Terminal: Box Lug
Poles: 3P
Amps: 15A
Voltage: 240V AC
Rating - kA IR: 10
HxWxD: 0.75 in. Width
Description
Quick-make, quick-break switch mechanism combined with inverse time element tripping operation and tripfree handle design. Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to diffe