Menu Search
Search
EATON #BAB2040F

QuickLag Circuit Breaker, Thermal Magnetic; 2P; 120/240V AC; 40A

SKU # 78211498584 Manufacturer Series: BAB
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Magnetic Breaker
Application/​Feature: HACR Type
Mounting: Bolt-On
Line Terminal: Extended Tang
Load Terminal: Lug
Poles: 2P
Amps: 40A
Voltage: 120/240V AC
Rating - kA IR: 10

Additional Info: Trip Type: Non-Interchangeable, Moisture-Fungus Treatment