Menu Search
Special Application Circuit Breakers Circuit Breaker, Thermal Magnetic; 1P; 250V AC 50V DC; 3A
EATON #KD1-3

Circuit Breaker, Thermal Magnetic; 1P; 250V AC 50V DC; 3A

SKU # 78668552566 Manufacturer Series: Series KD
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Thermal Magnetic Breaker
Application/​Feature: Resettable Circuit Protection
Mounting: Panel
Poles: 1P
Amps: 3A
Voltage: 250V AC, 50V DC
Dimensions: H: 1.41 in.

Additional Info: Mounting Hole Size : 0.335 in. D, Termination : Quick Connect, Size: 0.75 in. dia