Menu Search
EATON #FRBMM-C10/1N/003

Circuit Breaker, Miniature; 2P; 10A

SKU # 78668575949
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Miniature Circuit Breaker
Application/​Feature: Shunt Trip, High Quality Residual Current Device/Miniature Circuit Breaker Combination
Mounting: DIN Rail Clip
Poles: 2P
Amps: 10A
Rating - kA IR: 10
Dimensions: HxWxD: 3.14 x 1.37 x 2.36 in.

Additional Info: Circuit Protection: C Curve, IEC Rated, 3-Position