Menu Search
Special Application Cable Ties Tie, Cable; Messenger Hanger Strap; LxW: 24.00 x 0.50 in.

THOMAS & BETTS #TYM5423X-S

Tie, Cable; Messenger Hanger Strap; LxW: 24.00 x 0.50 in.

SKU #78621084010
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Messenger Hanger Strap
Tie Material: Nylon 12, Weather-Resistant
Mounting: Hook, Stainless Steel
Color: Black
Bundle Diameter: 7 in.
Tie Width: 0.50 in
Tie Length: 24.00 in
Tensile Strength: 200-lb
Package Quantity: 100