Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Speaker Indoor-Outdoor Use 85 to 15000Hz

SKU: 47004800003
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Speaker
Application: Indoor-Outdoor Use
Rated Watts: 6
Frequency Response: 85 to 15000Hz
Mounting: Ceiling Mount
Dimensions HxWxD: 12.75 in. dia x 3.75 in. H
Speakers: Type - Speaker; Application - Indoor-Outdoor Use; Rated Watts - 6; Frequency Response - 85 to 15000Hz; Mounting - Ceiling Mount; Dimensions HxWxD - 12.75 in. dia x 3.75 in. H; Additional Information - Impedance: 8 ohms
Additional Info: Impedance: 8 ohms