Menu Search

VALCOM #V-1071

Talkback Wall Speaker Wall Mount 70 dB

SKU: 79911101427
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Talkback Wall Speaker
Application: Wall Mount
Decibels: 70 dB
Enclosure Material: Metal
Mounting: Wall Mount
Connection: Screw Terminal
Dimensions HxWxD: 10.13 in. H x 12.31 in. W x 4.63 in. D
Driver: 8 in. Cone Speaker
Description
Speakers: Type - Talkback Wall Speaker; Application - Wall Mount; Decibels - 70 dB; Enclosure Material - Metal; Mounting - Wall Mount; Connection - Screw Terminal; Dimensions HxWxD - 10.13 in. H x 12.31 in. W x 4.63 in. D; Driver - 8 in. Cone Speaker; Additional Information - Color: Gray with Black Cloth Grille
Additional Info: Color: Gray with Black Cloth Grille