Menu Search
Speakers Talkback Ceiling Speaker Ceiling Mount 60 Hz to 12 kHz 98 dB at 1m
VALCOM #V-936418

Talkback Ceiling Speaker Ceiling Mount 60 Hz to 12 kHz 98 dB at 1m

SKU # 79911101161
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Talkback Ceiling Speaker
Application: Ceiling Mount
Rated Watts: 1
Frequency Response: 60 Hz to 12 kHz
Decibels: 98 dB at 1m
Mounting: Ceiling
Dimensions HxWxD: 8.00 in. Dia x 2.75 in. D
Driver: 8 in. Cone Speaker

Speakers: Type - Talkback Ceiling Speaker; Application - Ceiling Mount; Rated Watts - 1; Frequency Response - 60 Hz to 12 kHz ; Decibels - 98 dB at 1m; Mounting - Ceiling; Dimensions HxWxD - 8.00 in. Dia x 2.75 in. D ; Driver - 8 in. Cone Speaker; Additional Information - Color: Black

Additional Info: Color: Black