VALCOM #V-9422

Speaker, Ceiling, Steel, White

SKU: 79911198990
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Speaker
Application: Ceiling Mount
Enclosure Material: Steel
Mounting: Ceiling Mount
Dimensions HxWxD: 23.75x23.75x3.75in. (603x603x95mm)
Driver: 4-1/2 in. Speaker
Description
Speakers: Type - Speaker; Application - Ceiling Mount; Enclosure Material - Steel; Mounting - Ceiling Mount; Dimensions HxWxD - 23.75x23.75x3.75in. (603x603x95mm); Driver - 4-1/2 in. Speaker; Additional Information - White finish
Additional Info: White finish