Menu Search
Speakers In-Wall Speaker Wall Mount 60 Hz to 20 kHz 102 dB at 4ft
VALCOM #V-1450

In-Wall Speaker Wall Mount 60 Hz to 20 kHz 102 dB at 4ft

SKU # 79911100384 Manufacturer Series: Signature Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: In-Wall Speaker
Application: Wall Mount
Rated Watts: 6
Power Taps: 8, 4, 2 Watts
Frequency Response: 60 Hz to 20 kHz
Decibels: 102 dB at 4ft
Enclosure Material: ABS Plastic
Mounting: Wall Mount
Dimensions HxWxD: 12.00 in. H x 8.65 in. W x 3.20 in. D

Speakers: Type - In-Wall Speaker; Application - Wall Mount; Rated Watts - 6; Power Taps - 8, 4, 2 Watts; Frequency Response - 60 Hz to 20 kHz ; Decibels - 102 dB at 4ft; Enclosure Material - ABS Plastic; Mounting - Wall Mount; Dimensions HxWxD - 12.00 in. H x 8.65 in. W x 3.20 in. D; Additional Information - Voltage Rating: -24VDC, Current: 200mA, Color: White Epoxy, Includes: 6-1/2 in. woofer and 1 in. dome tweeter; Manufacturer Series - Signature Series

Additional Info: Voltage Rating: -24VDC, Current: 200mA, Color: White Epoxy, Includes: 6-1/2 in. woofer and 1 in. dome tweeter