You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
VALCOM #V-1030C-GY

Horn Speaker Wall Mount

SKU # 79911100144
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Horn Speaker
Application: Wall Mount
Rated Watts: 5
Mounting: Wall Mount
Dimensions HxWxD: 10.00x7.38x10.40in. (254x187x264mm)

Speakers: Type - Horn Speaker; Application - Wall Mount; Rated Watts - 5; Mounting - Wall Mount; Dimensions HxWxD - 10.00x7.38x10.40in. (254x187x264mm)