Menu Search
Speakers Flex Horn Gymnasiums, Prisons, Subway, Train Station, School, Drive-Through, Parking Garages 300 Hz to 11 kHz

VALCOM #V-1090

Flex Horn Gymnasiums, Prisons, Subway, Train Station, School, Drive-Through, Parking Garages 300 Hz to 11 kHz

SKU #47603998951
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Flex Horn
Application: Gymnasiums, Prisons, Subway, Train Station, School, Drive-Through, Parking Garages
Rated Watts: 3
Frequency Response: 300 Hz to 11 kHz
Dispersion/Beam Spread: 120 Degrees Horizontal, 90 Degrees Vertical
Enclosure Material: Polypropylene
Mounting: Wall Mount
Dimensions HxWxD: 6.80 in. H x 8.30 in.W x 3.30 in. D

Speakers: Type - Flex Horn; Application - Gymnasiums, Prisons, Subway, Train Station, School, Drive-Through, Parking Garages; Rated Watts - 3; Frequency Response - 300 Hz to 11 kHz; Dispersion/Beam Spread - 120 Degrees Horizontal, 90 Degrees Vertical; Enclosure Material - Polypropylene; Mounting - Wall Mount; Dimensions HxWxD - 6.80 in. H x 8.30 in.W x 3.30 in. D; Additional Information - 3.50 in. Speaker, Weather-Proof

Additional Info: 3.50 in. Speaker, Weather-Proof