Corridor Wall Speaker Wall Mount 80 Hz to 15 kHz 96 dB at 4ft

SKU: 79911100383
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Corridor Wall Speaker
Application: Wall Mount
Rated Watts: 1
Power Taps: 30, 15, 7 Watts
Frequency Response: 80 Hz to 15 kHz
Decibels: 96 dB at 4ft
Mounting: Wall Mount
Connection: 5 in. (1.27cm) Particle Board
Dimensions HxWxD: 10.30 in. H x 10.30 in. W x 4.20 in. D
Driver: 8 in. Cone Speaker
The Bi-directional corridor speaker assembly comes complete with speaker and amplifier. It features built-in volume control, a sloped baffle, and a mounting bracket. The speaker design allows for wide sound dispersion.
Additional Info: Voltage Rating: 24VDC, Current: 50mA, Color: White, Temperature: -4 to 131 deg F, Humidity: 0-95 Percent Non-Condensing