Menu Search
VALCOM #V-1080-BGE

1-Way Speaker, 6.8 in. H x 8.3 in. W x 3.3 in. D, 3W

SKU # 79911198922
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: 1-Way Speaker
Rated Watts: 3W
Frequency Response: 400 Hz to 10 kHz
Dispersion/​Beam Spread: 120 Degrees Horizontal by 90 Degrees Vertical
Decibels: 108 db
Mounting: Recessed and Surface Mount
Dimensions HxWxD: 6.80 in. H x 8.30 in. W x 3.30 in. D

VALC V-1080-BGE VALC V-1080-BGE SPK