Menu Search
QUAM-NICHOLS COMPANY #SYSTEM-7DT

Speaker, Drive-Thru Menu Board, 4 x 4 in.

SKU # 47003898944 Manufacturer Series: SYSTEM
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Drive-Thru Menu Board Speaker System
Application: Voices and Signal Tones
Rated Watts: 10W
Frequency Response: 130Hz - 17 kHz EIA 426A Standard
Decibels: 91 dB
Enclosure Material: Steel
Mounting: Vertical Surface
Connection: 15 in. Color-Coded Pigtails (Precut)
Dimensions HxWxD: 5-1/16 x 5-1/16 x 2-3/16 in.

Additional Info: Complete menu board loudspeaker system includes one 4 in. square frame loudspeaker, magnet, 8 Ohm impedance, and U bracket. Black.