Menu Search

FEDERAL SIGNAL #AM30T

AudioMaster Public Address Speaker Industrial Environments 400 to 6500 Hz 122 dB at 1m

SKU: 78297960064
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Public Address Speaker
Application: Industrial Environments
Input: 25/70/100Vrms
Rated Watts: 30
Power Taps: 30, 15, 7.5, 3.7, 1.8 Watts
Frequency Response: 400 to 6500 Hz
Dispersion/Beam Spread: 80x50 Degrees
Decibels: 122 dB at 1m
Enclosure Material: Acrylic Styrene Acrylonitrile
Enclosure Rating: NEMA 3R
Mounting: Swivel Mount
Dimensions HxWxD: 12.10 in. W x 8.90 in. H x 12.20 in. D
Description
Speakers: Type - Public Address Speaker; Application - Industrial Environments; Input - 25/70/100Vrms; Rated Watts - 30; Power Taps - 30, 15, 7.5, 3.7, 1.8 Watts; Frequency Response - 400 to 6500 Hz; Dispersion/Beam Spread - 80x50 Degrees; Decibels - 122 dB at 1m; Enclosure Material - Acrylic Styrene Acrylonitrile ; Enclosure Rating - NEMA 3R; Mounting - Swivel Mount; Dimensions HxWxD - 12.10 in. W x 8.90 in. H x 12.20 in. D ; Manufacturer Series - AudioMaster