Menu Search
FEDERAL SIGNAL #AM30

AudioMaster Public Address Speaker Industrial Environments 400 to 6500 Hz 122 dB at 1m

SKU # 78297960065
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Public Address Speaker
Application: Industrial Environments
Rated Watts: 30
Frequency Response: 400 to 6500 Hz
Dispersion/​Beam Spread: 80x50 Degrees
Decibels: 122 dB at 1m
Enclosure Material: Acrylic Styrene Acrylonitrile
Enclosure Rating: NEMA 3R
Mounting: Swivel Mount
Dimensions HxWxD: 12.10 in. W x 8.90 in. H x 12.20 in. D

Speakers: Type - Public Address Speaker; Application - Industrial Environments; Rated Watts - 30; Frequency Response - 400 to 6500 Hz; Dispersion/Beam Spread - 80x50 Degrees; Decibels - 122 dB at 1m; Enclosure Material - Acrylic Styrene Acrylonitrile ; Enclosure Rating - NEMA 3R; Mounting - Swivel Mount; Dimensions HxWxD - 12.10 in. W x 8.90 in. H x 12.20 in. D; Additional Information - Impedence: 8 ohm; Manufacturer Series - AudioMaster

Additional Info: Impedence: 8 ohm