FEDERAL SIGNAL #AM300

Public Address Speaker Industrial Environments 400 to 4000 Hz 120 dB at 1m

SKU: 78297960067
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Public Address Speaker
Application: Industrial Environments
Input: 25/70Vrms
Rated Watts: 15
Power Taps: 15, 9, 3, 1.5 Watts
Frequency Response: 400 to 4000 Hz
Dispersion/Beam Spread: 60 Degrees
Decibels: 120 dB at 1m
Enclosure Material: Die Cast Aluminum
Enclosure Rating: NEMA 3R
Mounting: Wall Mount
Dimensions HxWxD: 7.94 in. W x 12.25 in. H x 8.25 in. D
Manufacturer Series: AudioMaster
Description
Speakers: Type - Public Address Speaker; Application - Industrial Environments; Input - 25/70Vrms; Rated Watts - 15; Power Taps - 15, 9, 3, 1.5 Watts; Frequency Response - 400 to 4000 Hz; Dispersion/Beam Spread - 60 Degrees; Decibels - 120 dB at 1m; Enclosure Material - Die Cast Aluminum; Enclosure Rating - NEMA 3R; Mounting - Wall Mount; Dimensions HxWxD - 7.94 in. W x 12.25 in. H x 8.25 in. D; Manufacturer Series - AudioMaster