FEDERAL SIGNAL #AM300X

Public Address Speaker Industrial Environments 400 to 4000 Hz 109 dB at 1m

SKU: 78297960068
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Public Address Speaker
Application: Industrial Environments
Input: 25/70Vrms
Rated Watts: 15
Power Taps: 15, 7.2, 1 Watts
Frequency Response: 400 to 4000 Hz
Dispersion/Beam Spread: 60 Degrees
Decibels: 109 dB at 1m
Enclosure Material: Die Cast Aluminum
Enclosure Rating: NEMA 4X, IP65, Class 1, Div.1, Groups B,C, and D
Mounting: Swivel Mount
Dimensions HxWxD: 13.10 in. W x 17.00 in. H x 16.30 in. D
Manufacturer Series: AudioMaster
Description
Speakers: Type - Public Address Speaker; Application - Industrial Environments; Input - 25/70Vrms; Rated Watts - 15; Power Taps - 15, 7.2, 1 Watts; Frequency Response - 400 to 4000 Hz; Dispersion/Beam Spread - 60 Degrees; Decibels - 109 dB at 1m; Enclosure Material - Die Cast Aluminum; Enclosure Rating - NEMA 4X, IP65, Class 1, Div.1, Groups B,C, and D; Mounting - Swivel Mount; Dimensions HxWxD - 13.10 in. W x 17.00 in. H x 16.30 in. D; Additional Information - Decibels on Axis: 106 at 10 Feet, 116 at 1 Meter; Manufacturer Series - AudioMaster
Additional Info: Decibels on Axis: 106 at 10 Feet, 116 at 1 Meter