Menu Search
Search
FEDERAL SIGNAL #AM15XD2

AudioMaster Public Address Speaker Hazardous Location 400 to 4000 Hz 120 dB at 1m

SKU # 78297920823
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Public Address Speaker
Application: Hazardous Location
Rated Watts: 15
Frequency Response: 400 to 4000 Hz
Dispersion/​Beam Spread: 60 Degrees
Decibels: 120 dB at 1m
Enclosure Material: Die Cast Aluminum
Enclosure Rating: NEMA 4X, Class 1, Div.2, Groups A,B,C, and D, Class II, Div.2, Groups F and G, and Class III
Mounting: Wall Mount
Dimensions HxWxD: 7.94 in. W x 12.25 in. H x 8.25 in. D

Speakers: Type - Public Address Speaker; Application - Hazardous Location; Rated Watts - 15; Frequency Response - 400 to 4000 Hz; Dispersion/Beam Spread - 60 Degrees; Decibels - 120 dB at 1m; Enclosure Material - Die Cast Aluminum; Enclosure Rating - NEMA 4X, Class 1, Div.2, Groups A,B,C, and D, Class II, Div.2, Groups F and G, and Class III ; Mounting - Wall Mount; Dimensions HxWxD - 7.94 in. W x 12.25 in. H x 8.25 in. D; Additional Information - Impedence: 8 ohm, Operating Temperature: -40 to 151 deg F; Manufacturer Series - AudioMaster

Additional Info: Impedence: 8 ohm, Operating Temperature: -40 to 151 deg F