Menu Search

FEDERAL SIGNAL #AM302GCX

AudioMaster Public Address Speaker Hazardous Location 400-4000Hz 124dB1m

SKU: 78297960084
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Public Address Speaker
Application: Hazardous Location
Input: 25Vrms/70Vrms (Selectable)
Rated Watts: 30
Power Taps: 30W, 15W
Frequency Response: 400-4000Hz
Dispersion/Beam Spread: 60deg
Decibels: 124dB@1m
Enclosure Material: Die Cast Aluminum, Gray
Enclosure Rating: NEMA 3R, IP55, Class 1 Div.2
Mounting: External Tabs
Connection: (2) 1/2 in. NPT
Dimensions HxWxD: 14.00x10.50x11.00in (356x267x279mm)
Description
Speakers: Type - Public Address Speaker; Application - Hazardous Location; Input - 25Vrms/70Vrms (Selectable); Rated Watts - 30; Power Taps - 30W, 15W; Frequency Response - 400-4000Hz; Dispersion/Beam Spread - 60deg; Decibels - 124dB@1m; Enclosure Material - Die Cast Aluminum, Gray; Enclosure Rating - NEMA 3R, IP55, Class 1 Div.2; Mounting - External Tabs; Connection - (2) 1/2" NPT; Dimensions HxWxD - 14.00x10.50x11.00in (356x267x279mm); Additional Information - Horn Design: Re-entrant; Manufacturer Series - AudioMaster
Additional Info: Horn Design: Re-entrant