Menu Search
Search
FEDERAL SIGNAL #A12SA

Loudspeaker Hazardous Location

SKU # 78297940195 Manufacturer Series: Voice Gun
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Loudspeaker
Application: Hazardous Location
Rated Watts: 16
Dimensions HxWxD: 7.30 in. W x 10.50 in. H x 10.10 in. D

Speakers: Type - Loudspeaker; Application - Hazardous Location; Rated Watts - 16; Dimensions HxWxD - 7.30 in. W x 10.50 in. H x 10.10 in. D; Additional Information - Batteries Required: (8) AA, Operating Range: 1320 ft, Bell Diameter: 7-1/4 in.; Manufacturer Series - Voice Gun

Additional Info: Batteries Required: (8) AA, Operating Range: 1320 ft, Bell Diameter: 7-1/4 in.