Menu Search
BOGEN COMMUNICATIONS #SM1EZ

Speaker, 90 dB, 1W, 125 Hz to 15 kHz, Surface Mount

SKU # 76536848173
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Speaker
Input: 25/70V
Rated Watts: 1W
Frequency Response: 125 Hz to 15 kHz
Dispersion/​Beam Spread: 120 Degree
Decibels: 90 dB
Mounting: Surface Mount
Connection: Wire Nut
Dimensions HxWxD: 9.50 in. Dia x 3.00 in. H