Menu Search
Search
BOGEN COMMUNICATIONS #CSD1X2VRU

Drop-In Ceiling Speaker, 94 dB at 1m, 4W, Steel

SKU # 76536848044
Type: Drop-In Ceiling Speaker
Decibels: 94 dB at 1m
Frequency Response: 110 Hz to 20 kHz
Rated Watts: 4W
Dimensions: 5.00 in. H x 12.25 in. W x 24.00 in. D
Mounting: Ceiling Mount
Connection: Via Wire Nut
Dispersion/​Beam Spread: 100 Degrees at 2 KHz
Driver: 8.00 in. Cone Speaker
Enclosure Material: Steel
Power Taps: 4, 2, 1, 0.5, 0.25 W
Input: 25/70V

Bogen's CSD1X2 Drop-In Ceiling Speakers are 1 x 2 ft speakers that allow for fast and easy installation. Just make one simple cut to the ceiling tile, lay the support rail crossbar (included) across the ceiling grid and drop the speaker into place.