Menu Search
Search
AXIS COMMUNICATIONS #01431-001

Speaker, 9.84 in. H x 6.92 in. W x 5.62 in. D, 12W, 99 db

SKU # 47001699854 Manufacturer Series: 2N
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Speaker
Application: Playback of Live or Pre-Recorded Announcements
Rated Watts: 12W
Frequency Response: 75 Hz to 20 kHz
Decibels: 99 db
Connection: RJ-45 on Rear Panel
Dimensions HxWxD: 9.84 in. H x 6.92 in. W x 5.62 in. D

Take advantage of the 2N SIP speaker for playback of live or pre-recorded announcements. This enduring speaker offers a fully-featured audio system with SIP protocol support. What's more, it doesn't need any additional HW or SW investment, e.g. a computer