×

Your shopping cart is empty.

ATLAS SOUND/MITEK CORP  SD72WV

Loudspeaker Paging, Background Use 100 Hz to 10 kHz 97 dB

ATLAS SOUND/MITEK CORP

Manufacturer # SD72WV

SKU: 61207998484





Product Description

Speakers: Type - Loudspeaker; Application - Paging, Background Use; Rated Watts - 25; Power Taps - 1/4, 1/2, 1, 2, and 5 Watts; Frequency Response - 100 Hz to 10 kHz; Dispersion/Beam Spread - 105 Degrees; Decibels - 97 dB; Connection - Screw Terminals; Dimensions HxWxD - 8-1/8 in. Diameter x 2-7/8 in. D; Additional Information - With 25V/70.7V 5W Transformer; Manufacturer Series - SD72


Additional: With 25V/70.7V 5W Transformer
Price

(save

Quantity Pricing

Unit of Sale: EA

Required Date:

Qty:

Type: Loudspeaker
Application: Paging, Background Use
Rated Watts: 25
Power Taps: 1/4, 1/2, 1, 2, and 5 Watts
Frequency Response: 100 Hz to 10 kHz
Dispersion/Beam Spread: 105 Degrees
Decibels: 97 dB
Connection: Screw Terminals
Dimensions HxWxD: 8-1/8 in. Diameter x 2-7/8 in. D
Manufacturer Series: SD72

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: