Menu Search
CONNECTOR MANUFACTURING #L4D8.750

Uni-Joint Transformer Spade Mount Lug Aluminum, Oxide Inhibitor

SKU # 78889392494 Manufacturer Series: L-D
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Transformer Spade Mount Lug
Material: Aluminum
Conductor Type: CU/AL
Conductor Entry: Standard
Screw Type: Hex
Conductor Count: 4
Number of Mounting Holes: 8
Mounting Hole Size/​Spacing: 9/16"
AWG Range: 750 mcm - 2
Dimensions: 6.19"L x 6.50"W x 1.88"H
Listings: ANSI C119.4