You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
CONNECTOR MANUFACTURING #L2D4-500-I

Transformer Connector, CU/AL Conductor, Radial Tipped Screw, 2C, Aluminum, Standard, Set-Screw

SKU # 78889393106
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Transformer Spade Mount Lug
Material: Aluminum
Conductor Type: CU/AL
Conductor Entry: Standard
Screw Type: Radial Tipped
Conductor Count: 2
Number of Mounting Holes: 4
Mounting Hole Size/​Spacing: 9/16 in.
AWG Range: 500 mcm - 10
Dimensions: 5.50 in. L x 2.88 in. W x 1.50 in. H
Listings: ANSI C119.4

Additional Info: 600V, Uni-Joint, Heavy-Duty, Dual-Rated, Type L-D