Menu Search

THOMAS & BETTS #TAT10

Mechanical Transformer Spade Bolt-On to Secondary Spade

SKU: 78378683401
Manufacturer Series: TAT
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Connector Type: Mechanical Transformer Spade
Installation: Bolt-On to Secondary Spade
Amps: 2000A at 90 Deg C
Material: Aluminum 27/32 in Thick
Number of Taps: 10
Tap Size: 1/2
Description
Spade Mount Adapter with Holes: Connector Type - Mechanical Transformer Spade; Installation - Bolt-On to Secondary Spade; Amps - 2000A @ 90 degC; Material - Aluminum 27/32" Thick; Number of Taps - 10; Tap Size - 1/2; Manufacturer Series - TAT