Menu Search
Search
FLIR SYSTEMS #407730NIST

Digital Sound Meter NIST Certificate - 13762

SKU # 79392040730
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Digital Sound Meter
Accessories: NIST Certificate
Range: Measures 40 to 130dB
Dimensions: 9" H X 2.2" W X 1.7" D

Perform basic noise level surveys and calculate noise levels. Meter measures ranges from 40-130dB with an accuracy of +/- 2dB. The analog bargraph with 50dB range updates every 40 minutes. The record max/min functions track highest and lowest readings over time and the max hold function allows for the display of the highest reading. This tripod mountable unit measures 9"H X 2.2"W X 1.7"D and comes with a microphone windscreen and four AAA batteries. Order a Calibrator (#25951) to calibrate and verify sound level meter operation.