Menu Search
Search
EXTECH INSTRUMENTS #HD600

Data Logging Sound Meter, Measures 30 - 130dB

SKU # 79395010600
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Noise Meters & Dosimeters
Range: Measures 30 to 130dB
Dimensions: HxWxD: 10.9 x 3 x 2 in.

Measure sound levels from 30-130dB with an accuracy of +/- 1.5dB. Meter records readings with a date and time stamp and has data logging capability up to 20,000 records. Unit measures 10.9 in.H X 3 in.W X 2 in.D and comes with Windows-compatible software, cable, windscreen, tripod, 9-volt battery and hard carrying case. Order a Calibrator (#25951) to calibrate and verify sound level meter operation.