SIEMENS #3RP15761NM20

Solid State Relay, 3A NO 240V AC Control Voltage

SKU: 88762105159
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Solid State Relay
Voltage Rating - Control: 240V AC
Voltage Rating - Load: 250V AC
Current Rating - Load: 3A
Contact Form: NO
Mounting: DIN Rail Mount
Terminals: Screw
Voltage Range - Control: 200-240V AC
Voltage Range - Load: 24-250V AC
Current Range - Load: 0-3A
Temperature Rating: -25 to 60 Deg C (-13 to 140 Deg F)
Dimensions - nominal: 3.26x0.88x3.58 in. (83.0x22.5x91.0mm)
Manufacturer Series: SIRIUS 3RP15
Description
Solid State Relays: Type - Solid State Relay; Voltage Rating - Control - 240V AC; Voltage Rating - Load - 250V AC; Current Rating - Load - 3A; Contact Form - NO; Mounting - DIN Rail Mount; Terminals - Screw; Voltage Range - Control - 200-240V AC; Voltage Range - Load - 24-250V AC; Current Range - Load - 0-3A; Temperature Rating - -25 to 60 deg C (-13 to 140 deg F); Dimensions - nominal - 3.26x0.88x3.58 in. (83.0x22.5x91.0mm); Manufacturer Series - SIRIUS 3RP15