Menu Search
Solid State Relays Relay, Solid State; 30V DC Control; 2-NO; 600V AC, 55A Load
SIEMENS #3RF2255-3AB45

Sirius Relay, Solid State; 30V DC Control; 2-NO; 600V AC, 55A Load

SKU # 75455493543 Manufacturer Series: 3RF22
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Solid State Relay
Voltage Rating - Control: 30V DC
Voltage Rating - Load: 600V AC
Current Rating - Load: 55A
Switching Function: Zero Cross
Contact Form: 2-NO
Terminals: Ring Cable
Voltage Range - Control: 4-30V DC
Voltage Range - Load: 48-600V AC
Current Range - Load: 0-55A
Temperature Rating: -25 to 60 Degree C (-13 to 140 Degree F)
Dimensions - nominal: 3.74x1.77x1.85 in. (95.0x45.0x47.0mm)