Menu Search
Solid State Relays Relay, Solid State; 30V DC Control; 1-NO; 600V AC, 20A Load

SIEMENS #3RF2020-1AA45

Sirius Relay, Solid State; 30V DC Control; 1-NO; 600V AC, 20A Load

SKU #75455492578
Manufacturer Series: 3RF20
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Solid State Relay
Voltage Rating - Control: 30V DC
Voltage Rating - Load: 600V AC
Current Rating - Load: 20A
Switching Function: Zero Cross
Contact Form: 1-NO
Terminals: Screw
Voltage Range - Control: 4-30V DC
Voltage Range - Load: 48-600V AC
Current Range - Load: 0-20A
Temperature Rating: -25 to 60 Degree C (-13 to 140 Degree F)
Dimensions - nominal: 2.28x1.77x1.88 in. (58.0x45.0x48.0mm)