Menu Search

SIEMENS #3RF2150-2AA04

Sirius Relay, Solid State; 24V DC Control; 1-NO; 460V AC, 50A Load

SKU: 75455486089
Manufacturer Series: 3RF21
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Solid State Relay
Voltage Rating - Control: 24V DC
Voltage Rating - Load: 460V AC
Current Rating - Load: 50A
Switching Function: Zero Cross
Contact Form: 1-NO
Terminals: Spring Loaded
Voltage Range - Control: 0-24V DC
Voltage Range - Load: 48-460V AC
Current Range - Load: 0-50A
Temperature Rating: -25 to 60 Degree C (-13 to 140 Degree F)
Dimensions - nominal: 3.34x0.88x1.88 in. (85.0x22.5x48.0mm)