Menu Search
Solid State Relays Relay, Solid State; 24V DC Control; 1-NO; 230V AC, 90A Load

SIEMENS #3RF2190-3AA02

Sirius Relay, Solid State; 24V DC Control; 1-NO; 230V AC, 90A Load

SKU #75455486120
Manufacturer Series: 3RF21
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Solid State Relay
Voltage Rating - Control: 24V DC
Voltage Rating - Load: 230V AC
Current Rating - Load: 90A
Switching Function: Zero Cross
Contact Form: 1-NO
Terminals: Ring Cable
Voltage Range - Control: 0-24V DC
Voltage Range - Load: 24-230V AC
Current Range - Load: 0-90A
Temperature Rating: -25 to 60 Degree C (-13 to 140 Degree F)
Dimensions - nominal: 3.34x0.88x1.88 in. (85.0x22.5x48.0mm)