Menu Search
SIEMENS #3RF2070-1AA26

Sirius Relay, Solid State; 230V AC Control; 1-NO; 600V AC, 70A Load

SKU # 75455486055 Manufacturer Series: 3RF20
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Current Rating - Load: 70A
Current Range - Load: 0-70A
Type: Solid State Relay
Voltage Rating - Control: 230V AC
Voltage Rating - Load: 600V AC
Switching Function: Zero Cross
Contact Form: 1-NO
Terminals: Screw
Voltage Range - Control: 110-230V AC
Voltage Range - Load: 48-600V AC
Temperature Rating: -25 to 60 Degree C (-13 to 140 Degree F)
Dimensions - nominal: 2.28x1.77x1.88 in. (58.0x45.0x48.0mm)