Menu Search
SIEMENS #3RF2120-2AA22

Sirius Relay, Solid State; 230V AC Control; 1-NO; 230V AC, 20A Load

SKU # 75455486068 Manufacturer Series: 3RF21
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Solid State Relay
Voltage Rating - Control: 230V AC
Voltage Rating - Load: 230V AC
Current Rating - Load: 20A
Switching Function: Zero Cross
Contact Form: 1-NO
Terminals: Spring Loaded
Voltage Range - Control: 110-230V AC
Voltage Range - Load: 24-230V AC
Current Range - Load: 0-20A
Temperature Rating: -25 to 60 Degree C (-13 to 140 Degree F)
Dimensions - nominal: 3.34x0.88x1.88 in. (85.0x22.5x48.0mm)