Menu Search
SIEMENS #3RF20501AA040WF0

Sirius Relay, Solid State; 1 NO; 24V DC Control; 460V AC, 50A Load

SKU # 80476605439 Manufacturer Series: 3RF2
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Solid State Relay
Voltage Rating - Control: 24V DC
Voltage Rating - Load: 460V AC
Current Rating - Load: 50A
Switching Function: Zero-Point
Contact Form: 1 NO
Mounting: Screw Fixing
Terminals: Screw
Voltage Range - Control: 15-24V DC
Voltage Range - Load: 48-460V AC
Current Range - Load: 0.5-50A
Temperature Rating: -25 to 60 Degree C (-13 to 140 Degree F)
Dimensions - nominal: 2.28x1.77x1.89 in. (58.0x45.0x48.0mm)

Additional Info: Single Phase, Degree of Protection: IP20