Menu Search
Search
SENSATA-CRYDOM #A4840

Relay, Solid State; 90V AC Control; SPST-NO; 530V AC, 40A Load

SKU # 78033398973 Manufacturer Series: A48 Series
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Solid State Relay
Voltage Rating - Control: 90V AC
Voltage Rating - Load: 530V AC
Current Rating - Load: 40A
Switching Function: Zero Cross
Contact Form: SPST-NO
Mounting: Panel Mount
Terminals: Screw
Switching Method: SCR
Voltage Range - Control: 90-280V AC
Voltage Range - Load: 80-530V AC
Transient Overvoltage Max.: 800V
Dielectric Strength: 4000V AC
Temperature Rating: -40 to 80 Degree C (-40 to 176 Degree F)
Dimensions - nominal: 0.78x1.80x2.30" (19.8x45.7x58.4mm)

Additional Info: Encapsulation: Thermally Conductive Epoxy