The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
SENSATA-CRYDOM #CSE2425

Relay, Solid State; 32V DC Control; SPST-NO; 280V AC, 25A Load

SKU # 78033310641 Manufacturer Series: B-2 Series
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Solid State Relay
Voltage Rating - Control: 32V DC
Voltage Rating - Load: 280V AC
Current Rating - Load: 25A
Switching Function: Zero Cross
Contact Form: SPST-NO
Mounting: Panel Mount
Terminals: Screws
Switching Method: SCR
Voltage Range - Control: 15-32V DC
Voltage Range - Load: 24-280V AC