You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
SENSATA-CRYDOM #DR2260A30U

Relay, Solid State; 280V AC/DC Control; SPST-NO; 600V AC, 30A Load

SKU # 78033391286 Manufacturer Series: DR22 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Solid State Relay
Voltage Rating - Control: 280V AC/DC
Voltage Rating - Load: 600V AC
Current Rating - Load: 30A
Switching Function: Zero Voltage Turn-On
Contact Form: SPST-NO
Mounting: DIN Rail Mount
Terminals: Screw
Voltage Range - Control: 90-280V AC/DC
Voltage Range - Load: 48-600V AC
Current Range - Load: 0.100-30A
Transient Overvoltage Max.: 1200V
Dielectric Strength: 4000V
Temperature Rating: -40 to 80 Degree C (-40 to 176 Degree F)
Dimensions - nominal: 0.89x3.67x4.59 in. (22.6x93.2x116.5mm)

Crydom DR22 Series Solid State Relays were developed to offer the advantages of semiconductor switching technology in a standard 22.5 mm industrial package. Quick and easy installation is coupled with low drive power requirements and efficient, reliable power SCR output. This compact new design offers up to 35 ARMS in ambient temperatures of 40 deg C.

Additional Info: Relay Configuration