Menu Search
Search
SENSATA-CRYDOM #A53TP50D

Relay, Solid State; 280V AC Control; (3)SPST; 530V AC, 50A Load

SKU # 78033398967 Manufacturer Series: 53TP Series
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Current Rating - Load: 50A
Voltage Rating - Load: 530V AC
Type: Solid State Relay
Voltage Rating - Control: 280V AC
Switching Function: Zero Cross
Contact Form: (3)SPST
Mounting: Panel Mount
Terminals: Screw
Switching Method: SCR
Voltage Range - Control: 90-280V AC
Voltage Range - Load: 48-530V AC
Current Range - Load: 0.05-25A
Transient Overvoltage Max.: 1200V
Dielectric Strength: 4000V AC
Temperature Rating: -40 to 80 Degree C (-40 to 176 Degree F)
Dimensions - nominal: 2.89x4.09x1.18" (73.4x103.8x30.0mm)

Additional Info: LED Status Indicator