Menu Search
Search
SE LEGACY RELAYS #70S2-03-C-25-S

Relay, Solid State; 32V DC Control; SPST-NO; 280V AC, 25A Load

SKU # 78012492101 Manufacturer Series: T Series
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Solid State Relay
Voltage Rating - Control: 32V DC
Voltage Rating - Load: 280V AC
Current Rating - Load: 25A
Contact Form: SPST-NO
Mounting: Panel Mount
Terminals: Screws
Voltage Range - Control: 3-32V DC
Voltage Range - Load: 24-280V AC